Shop All Heat Shrink Tubing
Brady
Sleeve, 21/64 in H, Continuous
Mfr # BM7C-187-342
Zoro # G608434914
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Attachment Style Heat Shrink
- Minimum Service Temperature -67 Degrees F
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM7C-187-342
- Zoro # G608434914
- UPC # 888434603635
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 3/16 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Roll Length | 50 ft |
Label Height | 21/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 50 ft |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 21/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, Polyolefin, White, 1/2" W (BM-125-1-342-2)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 (HS-614 3/32 Blk 48)
- Brady Heat Shrink Tubing