Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 2 in W, 3/16 in H, Die-cut
Mfr # M6-094-2-342-YL-R
Zoro # G708260659
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Yellow ( Matte )
- Labels per Roll 70
- Application Electrical Labeling, Wire and Cable Labeling
- Shrink Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-094-2-342-YL-R
- Zoro # G708260659
- UPC # 888434595114
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 3/32 in |
Minimum Wire Diameter | 0.02 in |
Label Width | 2 in |
Label Height | 3/16 in |
Maximum Wire Diameter | 0.08 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/32 in |
For Wire Diameter | 0.023 in to 0.08 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 2 in x 3/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0025BL)
- DMM TH100 Captain Hook (39506)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- BRADY Glow-In-The-Dark Tape, Phosphorescent, Labels/Roll: Continuous (76711)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- BRADY Label (M21-11-427)
- Brady Label Maker Tapes, Labels, Signs & Tags