Shop All Heat Shrink Tubing
Brady
Sleeve, 2 in W, 1 1/4 in H, Die-cut
Mfr # M6-750-2-342-WT-R
Zoro # G108434605
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Product Type Sleeve
- Preprinted Images None
- Minimum Wire Diameter 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-750-2-342-WT-R
- Zoro # G108434605
- UPC # 888434596005
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.25 in |
Roll Width | 3/4 in |
Label Width | 2 in |
Maximum Wire Diameter | 0.7 in |
Label Height | 1 1/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 2 in x 1 1/4 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- MELTRIC 63-38163 INLET (63-38163)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-345-WT)
- BRADY Sleeve, Polyolefin, Orange, 1" W (M6-500-1-342-OR)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- Brady Heat Shrink Tubing