Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 7/16 in H, Die-cut
Mfr # M6-250-1-342-WT
Zoro # G408434541
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Maximum Wire Gauge 8 AWG
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Minimum Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-250-1-342-WT
- Zoro # G408434541
- UPC # 888434595626
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.22 in |
Label Height | 7/16 in |
Roll Width | 1/4 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 7/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 3/4In Hub, Iron (JBK-75-BS)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Blue (HS357-S50-BLUE)
- Brady Heat Shrink Tubing