Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 41/64 in H, Die-cut
Mfr # M6-375-1-342-WT
Zoro # G408434589
original price:
$164.99
4% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Recommended Ribbon M61-R4310, M61-R6610, M7-R4300, M7-R6600
- Maximum Wire Gauge 4 AWG
- Label Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-375-1-342-WT
- Zoro # G408434589
- UPC # 888434595787
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.13 in |
Label Height | 41/64 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 3/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 41/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/8 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-345-WT)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- Brady Heat Shrink Tubing