Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 41/64 in H, Die-cut
Mfr # BM-375-1-342
Zoro # G408434558
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Material Polyolefin
- Label Attachment Style Heat Shrink
- Minimum Wire Gauge 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-375-1-342
- Zoro # G408434558
- UPC # 888434603246
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Label Height | 41/64 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 3/8 in |
Minimum Wire Diameter | 0.13 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 41/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.84 in D (E1PBAM)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- LEVITON Receptacle (M8300-I)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-187-1-312)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- EPSON Precut Label Roll, Thermal-Transfer (BL208STBYX35PX)
- Brady Heat Shrink Tubing