Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 1 in W, 3/16 in H, Die-cut
Mfr # M6-094-1-345-WT
Zoro # G708260956
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-094-1-345-WT
- Zoro # G708260956
- UPC # 888434594643
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Roll Width | 3/32 in |
Maximum Wire Diameter | 0.08 in |
Label Height | 3/16 in |
Minimum Wire Diameter | 0.03 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 3/16 in |
For Wire Diameter | 0.031 in to 0.08 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.03 in, Maximum Wire Gauge 18 AWG, Minimum Wire Gauge 26 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- NMC Caution Eye And Ear Protection Required Sign - Bilingual (ESC718PB)
- FIRST ALERT SMK&CM DETECTOR WIRE EC (1042107)
- BRADY Label, 1 in W, White (M7-14-423)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641-YL)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY Label (M21-7-423)
- Brady Label Maker Tapes, Labels, Signs & Tags