Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 27/32 in H, Die-cut
Mfr # M7-500-1-342
Zoro # G408434633
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Application Electrical Labeling, Wire and Cable Labeling
- For Print Method Thermal Transfer
- Maximum Wire Gauge 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-500-1-342
- Zoro # G408434633
- UPC # 888434604786
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 27/32 in |
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.45 in |
Minimum Wire Diameter | 0.19 in |
Label Width | 1 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 27/32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp Pre-Wired (B96W)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-YL)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, Polyolefin, Yellow, 1 3/4" W (M7-094-175-344-YL)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- Brady Heat Shrink Tubing