Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 27/32 in H, Die-cut
Mfr # M6-500-1-342-WT
Zoro # G808434530
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Width 1 in
- Minimum Wire Gauge 8 AWG
- Label Height 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-500-1-342-WT
- Zoro # G808434530
- UPC # 888434595909
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Label Height | 27/32 in |
Roll Width | 1/2 in |
Maximum Wire Diameter | 0.45 in |
Minimum Wire Diameter | 0.19 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 27/32 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Sleeve, Polyolefin, Yellow, 1 3/4" W (M7-094-175-344-YL)
- BRADY Sleeve, Polyolefin, Pink, 1 3/4" W (M6-375-175-342-PK)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- Brady Heat Shrink Tubing