Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 21/64 in H, Die-cut
Mfr # M7-187-1-342
Zoro # G408434626
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Media Format Die-cut
- Preprinted Text No Legend
- Minimum Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-187-1-342
- Zoro # G408434626
- UPC # 888434604106
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 in |
Minimum Wire Diameter | 0.06 in |
Roll Width | 3/16 in |
Maximum Wire Diameter | 0.15 in |
Label Height | 21/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 21/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-26)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- Brady Heat Shrink Tubing