Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 1 in W, 21/64 in H, Die-cut
Mfr # M6-187-1-345-WT
Zoro # G408260904
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-187-1-345-WT
- Zoro # G408260904
- UPC # 888434594810
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 21/64 in |
Maximum Wire Diameter | 0.15 in |
Label Width | 1 in |
Roll Width | 3/16 in |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.094 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 21/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ACE Knee Boots, Black, 7, Mens, 10", Pull On, PR (885999105123)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-68-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (M71-32-427-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- Brady Safety Labels