Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 15/64 in H, Die-cut
Mfr # M7-125-1-342
Zoro # G808434509
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Labels per Row 1
- Material Series B-342
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7-125-1-342
- Zoro # G808434509
- UPC # 888434603918
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 15/64 in |
Minimum Wire Diameter | 0.05 in |
Roll Width | 1/8 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 15/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/8 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412362410C)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (BM-250-175-342)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- Brady Heat Shrink Tubing