Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 1 in W, 15/64 in H, Die-cut
Mfr # M6-125-1-345-WT
Zoro # G508260941
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Labels per Roll 100
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-125-1-345-WT
- Zoro # G508260941
- UPC # 888434594766
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.11 in |
Roll Width | 1/8 in |
Label Width | 1 in |
Label Height | 15/64 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.063 in to 0.11 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 15/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-483YL-KT)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-16-423-2.5)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- Brady Safety Labels