Shop All Heat Shrink Tubing
Brady
Sleeve, 1 in W, 1 43/64 in H, Die-cut
Mfr # M6-1000-1-342-WT
Zoro # G708434517
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Application Electrical Labeling, Wire and Cable Labeling
- Material Properties Flame-retardant
- Label Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1000-1-342-WT
- Zoro # G708434517
- UPC # 888434595206
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.33 in |
Maximum Wire Diameter | 0.95 in |
Label Height | 1 43/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 43/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 500 MCM, Minimum Wire Gauge 2 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- BRADY Sleeve, Polyolefin, Black, 1" W (M6-125-1-342-BK)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- Brady Heat Shrink Tubing