Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 7/16 in H, Die-cut
Mfr # M7-250-175-342
Zoro # G508434632
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Maximum Wire Gauge 8 AWG
- Label Media Format Die-cut
- Roll Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-250-175-342
- Zoro # G508434632
- UPC # 888434604335
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1/4 in |
Label Height | 7/16 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 7/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- BRADY Sleeve, Polyolefin, White, 1/2" W (BM-125-1-342-2)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- Brady Heat Shrink Tubing