Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 7/16 in H, Die-cut
Mfr # BM-250-175-342
Zoro # G508434496
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Indoor/Outdoor Usage Indoor
- Preprinted Text No Legend
- Material Series B-342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM-250-175-342
- Zoro # G508434496
- UPC # 888434603161
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Height | 7/16 in |
Maximum Wire Diameter | 0.22 in |
Label Width | 1 3/4 in |
Roll Width | 1/4 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 7/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Joystick Operator, 30mm, 4 Dir, Momentary (30G490)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Green (HS355-S10-GREEN)
- Brady Heat Shrink Tubing