Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 27/32 in H, Die-cut
Mfr # M6-500-175-342-WT
Zoro # G608434563
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Maximum Wire Gauge 1 AWG
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-500-175-342-WT
- Zoro # G608434563
- UPC # 888434595879
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Maximum Wire Diameter | 0.45 in |
Roll Width | 1/2 in |
Label Height | 27/32 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.19 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 27/32 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/2 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- Brady Heat Shrink Tubing