Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 21/64 in H, Die-cut
Mfr # M6-187-175-342-WT
Zoro # G708434760
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Color White
- Application Electrical Labeling, Wire and Cable Labeling
- Minimum Wire Gauge 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-187-175-342-WT
- Zoro # G708434760
- UPC # 888434595411
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 3/4 in |
Label Height | 21/64 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Roll Width | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 21/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- BRADY Sleeve, Polyolefin, Yellow, 1 3/4" W (M7-094-175-344-YL)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-WT)
- BRADY Sleeve, Polyolefin, Orange, 1" W (M6-500-1-342-OR)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Yellow (HS369-S100-YELLOW)
- Brady Heat Shrink Tubing