Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 15/64 in H, Die-cut
Mfr # M6-125-175-342-WT
Zoro # G908434812
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Product Type Sleeve
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Minimum Wire Diameter 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-125-175-342-WT
- Zoro # G908434812
- UPC # 888434595275
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.05 in |
Label Width | 1 3/4 in |
Label Height | 15/64 in |
Roll Width | 1/8 in |
Maximum Wire Diameter | 0.11 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 15/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- WBOX 3/4 RARE EARTH MAGNET 10P (0E-STLDRMAG)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- BRADY Printable Shrink Tubing, 75 ft. L, Yellow (PS-C-375-YL)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-4-BK)
- Brady Heat Shrink Tubing