Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut
Mfr # M7-1000-175-342-YL
Zoro # G108260778
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Yellow ( Matte )
- Labels per Roll 50
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Shrink Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-1000-175-342-YL
- Zoro # G108260778
- UPC # 888434603796
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 43/64 in |
Label Width | 1 3/4 in |
Roll Width | 1 in |
Minimum Wire Diameter | 0.33 in |
Maximum Wire Diameter | 0.95 in |
For Wire Diameter | 0.333 in to 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 43/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 500 MCM, Minimum Wire Gauge 2 AWG, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- BRADY Label (M21-136-499)
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- Brady Safety Labels