Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut
Mfr # M6-1000-175-342-WT
Zoro # G308434580
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Roll Width 1 in
- Label Color White
- Product Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1000-175-342-WT
- Zoro # G308434580
- UPC # 888434595183
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 1 in |
Label Height | 1 43/64 in |
Maximum Wire Diameter | 0.95 in |
Minimum Wire Diameter | 0.33 in |
Label Width | 1 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 43/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Maximum Wire Gauge 500 MCM, Minimum Wire Gauge 2 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-345-WT)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- WOODWARD FAB Clr Tubing Die For Wfb2, 1" OdX3" (HECWFBDT1X3)
- Brady Heat Shrink Tubing