Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut
Mfr # M6-750-175-345-WT
Zoro # G208434499
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 2:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Label Attachment Style Heat Shrink
- Roll Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-750-175-345-WT
- Zoro # G208434499
- UPC # 888434594957
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Width | 3/4 in |
Label Height | 1 1/4 in |
Maximum Wire Diameter | 0.7 in |
Label Width | 1 3/4 in |
Minimum Wire Diameter | 0.38 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 1 1/4 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 2 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- BRADY Sleeve, Polyolefin, Black, 1" W (M6-125-1-342-BK)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (BM-187-175-312)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- Brady Heat Shrink Tubing