Shop All Electrical Lockout Devices
Brady
SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6
Mfr # 65815
Zoro # G7490262
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material High-Impact Isoplast Polymers
- Lockout Material Fiberglass Reinforced Polyurethane
- Height 7/8 in
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65815
- Zoro # G7490262
- UPC # 754473658151
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 7/8 in |
Length | 3/4 in |
Width | 1 7/8 in |
Overall Height | 0.75 in |
Overall Depth | 1 in |
Cable Length | 2 ft |
Overall Length | 0.75 in |
Dimensions (L x W x H) | 0.75 in x 1.9 in x 0.75 in |
Overall Width | 1.9 in |
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter Not Applicable, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 0.75 in, Overall Width 1.9 in, Cable Length 2 ft, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, For Circuit Breaker Manufacturer EZ Paneloc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 8, PR (27211)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Sage (18900)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft, Clear Label Protector (IN-40-255I)
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- BRADY Circuit Breaker Lockout (176497)
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- CONDOR Circuit Breaker Lockout, Red, 1-1/16" H (437R21)
- Brady Lockout Tagout