Shop All Electrical Lockout Devices
Brady
SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6
Mfr # 65810
Zoro # G5200361
product price: $131.39
/pk 6, $21.90/ea
Free Shipping & Returns
$131.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material High-Impact Isoplast Polymers
- Lockout Material Fiberglass Reinforced Polyurethane
- Height 15/16 in
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65810
- Zoro # G5200361
- UPC # 754473658106
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 15/16 in |
Length | 3/4 in |
Width | 2 1/2 in |
Overall Height | 0.75 in |
Dimensions (L x W x H) | 0.75 in x 2.38 in x 0.75 in |
Overall Depth | 1 in |
Overall Width | 2.38 in |
Cable Length | 2 ft |
Overall Length | 0.75 in |
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter Not Applicable, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 0.75 in, Overall Width 2.38 in, Cable Length 2 ft, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205PB (ESC205PB)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- BRADY Ez Panel Loc Base Kit (65897)
- BRADY Circuit Breaker Lockout (176495)
- BRADY Lockout Device, PK6 (65966)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- BRADY Breaker Lockout Single Pole, PK6 (BL01-6)
- ZING Power Handle Lockout, Red, 3" L, 3" W (7804)
- Brady Lockout Tagout