Shop All Circuit Breaker & Panelboard Accessories
Brady
Single Pole Breaker Lockout, 480/600V, 1 Pole
Mfr # 148686
Zoro # G8519983
product price: $279.89
/pk 25, $11.20/ea
Free Shipping & Returns
$279.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Number of Poles 1
- AC Voltage Rating 480/600V
- Width 2 3/16 in
- Depth 3.723 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148686
- Zoro # G8519983
- UPC # 754473581855
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 2 3/16 in |
Depth | 3.723 in |
Height | 3 3/4 in |
Length | 3 3/4 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions | 1.892 in H x 2.175 in W x 3.723 in D |
Length (Straight Wireway) | 3 3/4 in |
Overall Length | 3.75 in |
Dimensions (L x W x H) | 3.75 in x 2.18 in x 1.89 in |
For Maximum Switch Width | 3.72 in |
Overall Width | 2.18 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Depth | 3.19 in |
Overall Height | 1.89 in |
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 1.89 in, Overall Length 3.75 in, Overall Width 2.18 in, Features ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Maximum Switch Width 3.72 in, For Use With Circuit Breaker with Standard Nylon Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-120A)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- WAGO Connector, PK40 (222-415/K194-4045)
- BRADY Lockout Board, Unfilled, Red/White (3070)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- BRADY Circuit Breaker Lockout Rail, 120/277V, 1 Pole (148700)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- Brady Circuit Breaker & Panelboard Accessories