Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, English, 14 In. W, 5 In. D
Mfr # RK210R-E
Zoro # G4903832
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Color black
- Height 20 in
- Includes 1-1/2 in Poly Binder, OSHA Haz Com Standard Highlights, Compliance Checklists, RTK Training Booklet, Mini RTK Poster for Key Haz Com Issues, Clear Sheet Protectors, A-Z Index Tabs
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK210R-E
- Zoro # G4903832
- UPC # 754473438418
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 20 in |
Width | 14 in |
Depth | 5 in |
Binder Ring Size | 1 1/2 in |
Overall Height | 20 in |
Overall Depth | 5 in |
Overall Width | 14 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 2, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY HMIG Label, 4 In. W, 5-7/8 In. H, PK100 (20039LS)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAPSP)
- Brady Right-To-Know and Hazardous Materials