Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, 5 In. D, 20 In. H, 14 In. W
Mfr # RK417R-E
Zoro # G4902414
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Mounting Type Wire Rack with Sign
- No. of Binders Included 1
- Depth 5 in
- Portable No
- Binder Holder Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # RK417R-E
- Zoro # G4902414
- UPC # 754473438524
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 5 in |
Height | 20 in |
Width | 14 in |
Overall Height | 20 in |
Overall Width | 14 in |
Overall Depth | 5 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Document Storage Component Color Multi, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 1, Overall Depth 5 in, Overall Height 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- TONY LAMA BOOT CO 9 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 90 EE)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, PK5 (86154)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- Brady Right-To-Know and Hazardous Materials