Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, 20 In. H, English, 5 In. D
Mfr # RK419R-E
Zoro # G4903403
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Holder Material PVC Coated Steel
- Width 14 in
- Portable No
- Language English
- Station Sign Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK419R-E
- Zoro # G4903403
- UPC # 754473438555
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 14 in |
Depth | 5 in |
Height | 20 in |
Overall Height | 20 in |
Overall Width | 14 in |
Overall Depth | 5 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Document Storage Component Color Red, White, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 2, Overall Depth 5 in, Overall Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Bandana Headband, Adjustable Tie Closure, PVA, Solid Blue (6700CT)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1 PK, Black (L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- BRADY Drum Label, Vinyl, 6 In. H, 6 In. W, PK50 (87028)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- Brady Right-To-Know and Hazardous Materials