Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, 20 In. H, 5 In. D, English
Mfr # RK210B-E
Zoro # G4908784
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Color black
- Width 14 in
- Binder Color Blue
- Binder Holder Type Basket
- Station Mounting Type Wire Rack with Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK210B-E
- Zoro # G4908784
- UPC # 754473458782
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 14 in |
Height | 20 in |
Binder Ring Size | 1 1/2 in |
Depth | 5 in |
Overall Depth | 5 in |
Overall Width | 14 in |
Overall Height | 20 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials OSHA Haz Com Standard Highlights, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 1, Overall Depth 5 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text Right-To-Know Information, Product Type Information Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1274 (GHS1274)
- ACCUFORM Lockout Tag, Do Not Operate, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT400CTP)
- BRADY Information Center, Right to Know SDS (121371)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, PK5 (86154)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- Brady Right-To-Know and Hazardous Materials