Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, 20 In. H, 29 In. W, 5 In. D
Mfr # RK211Y-E
Zoro # G4909667
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 in
- Station Holder Material PVC Coated Steel
- Station Mounting Type Wire Rack with Sign
- Station Sign Color White
- Background Color Black, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK211Y-E
- Zoro # G4909667
- UPC # 754473458805
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 29 in |
Depth | 5 in |
Binder Ring Size | 1 1/2 in |
Height | 20 in |
Overall Width | 29 in |
Overall Depth | 5 in |
Overall Height | 20 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Binder Ring Size 1 1/2 in, Document Storage Component Color Yellow, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 1, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- SIGNMISSION OSHA Emergency Sign, 14" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-1014-V-10485 (OS-EM-P-1014-V-10485)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- BRADY Information Board, Acrylic (OR3000)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99107)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK500 (60322)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- Brady Right-To-Know and Hazardous Materials