Shop All Right-To-Know and Hazardous Materials
Brady
Single Package, 20 In. H, 14 In. W, Blue
Mfr # RK419B-E
Zoro # G4902432
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Black, White, Yellow
- Legend Right-To-Know Information
- Material Polypropylene/PVC Coated Steel
- Depth 5 in
- Legend/Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK419B-E
- Zoro # G4902432
- UPC # 754473458850
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 5 in |
Height | 20 in |
Width | 14 in |
Overall Width | 14 in |
Overall Height | 20 in |
Overall Depth | 5 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Document Storage Component Color Yellow, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 1, Overall Depth 5 in, Overall Height 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- Brady Right-To-Know and Hazardous Materials