Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THTEP178-593-.25SL
Mfr # THTEP178-593-.25SL
Zoro # G7260057
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Raised Panel
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP178-593-.25SL
- Zoro # G7260057
- UPC # 662820802488
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 3 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3 1/2 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 3 1/2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-4)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- Brady Electrical Labels