Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THTEP171-593-.25SL
Mfr # THTEP171-593-.25SL
Zoro # G6810833
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Raised Panel
- Label Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP171-593-.25SL
- Zoro # G6810833
- UPC # 662820802136
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 19/32 in |
Label Height | 31/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 31/64 in x 1 19/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 19/32 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (SSG/6)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- NMC Yield Here To Pedestrian Sign, TM519K (TM519K)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- Brady Electrical Labels