Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-7-486-3
Mfr # THT-7-486-3
Zoro # G6802765
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Metallized
- Label Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-7-486-3
- Zoro # G6802765
- UPC # 662820207849
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Roll Width | 2 61/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- NATIONAL MARKER CO NMC Flammable / Combustible Sign / Propane / 2in X 5in / White / Red (M770LP)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- ARMOR GUYS Cut-Resistant Glove, ANSI A5, L, PK12 (00-850-L)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- KEENEY MFG WASTE CONTINUOUS 1.5X16"" (PP925W)
- Brady Wire Markers