Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-6-7576-10
Mfr # THT-6-7576-10
Zoro # G6788083
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-6-7576-10
- Zoro # G6788083
- UPC # 662820208174
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 3/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 3/4 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7576, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- SKULLERZ BY ERGODYNE Clear Anti-Fog Safety Helmet Visor (8991)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- Brady Electrical Labels