Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-6-486-10
Mfr # THT-6-486-10
Zoro # G7159013
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BBP81, i5100, i7100
- Material Polyester
- Label Type Metallized
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-6-486-10
- Zoro # G7159013
- UPC # 662820207832
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- Brady Wire Markers