Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-6-438-10
Mfr # THT-6-438-10
Zoro # G6950264
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP81, i7100, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-6-438-10
- Zoro # G6950264
- UPC # 662820208884
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 3/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Height 3/4 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- JUSTRITE EAGLE DRIP PAN SHELL-YELLOW (1671)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-R (03-550-R)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- Brady Electrical Labels