Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-53-480-3
Mfr # THT-53-480-3
Zoro # G6555972
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Metallic, Non-Metal
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-53-480-3
- Zoro # G6555972
- UPC # 662820579663
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1/2 in |
Roll Width | 2 13/64 in |
Label Size (HxW) - Rating & Name Plate Labels | 1/2 in x 2 in |
Core Diameter | 3 in |
Roll Size (WxL) - Rating & Name Plate Labels | 2 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Gray, Label Finish Satin, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- SUPER ANCHOR SAFETY ARS Series EPDM Flashing Base 8"x8"x3" for Metal Roofing (2018)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- Brady Electrical Labels