Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-5-7576-10
Mfr # THT-5-7576-10
Zoro # G6558571
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-7576-10
- Zoro # G6558571
- UPC # 662820208136
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Silver, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-7576
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- Brady Electrical Labels