Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-5-438-10
Mfr # THT-5-438-10
Zoro # G6792134
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-438-10
- Zoro # G6792134
- UPC # 662820301813
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Width | 3 11/32 in |
Core Diameter | 3 in |
Roll Size (WxL) - Indicating Labels | 3 11/32 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Silver, Label Finish Matte, Label Height 1/2 in, Label Material Metallized Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- Brady Electrical Labels