Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-37-486-10
Mfr # THT-37-486-10
Zoro # G6393247
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Metallized
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-37-486-10
- Zoro # G6393247
- UPC # 662820207917
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 11/32 in |
Roll Width | 3 11/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD39)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- DYNA-GLO Dyna-Glo„¢ Replacement Wick For Indoor Kerosene Heater (RW11C8)
- MILLER ELECTRIC MIG Welding Gloves, PR (269618)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- Brady Electrical Labels