Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-37-434-10
Mfr # THT-37-434-10
Zoro # G6744665
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Metallized
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-37-434-10
- Zoro # G6744665
- UPC # 662820302865
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metallized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-434, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Fire Extinguisher Inside, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-2381-10PK)
- BRADLEY Individual Solenoid Valve (S07-040)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- SAFETYPOSTER.COM Safety Poster, Remove Doubt, Lock It, ENG (P0841)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- Brady Wire Markers