Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-21-480
Mfr # THT-21-480
Zoro # G7183574
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Width 3 in
- Label Type Metallic, Non-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-21-480
- Zoro # G7183574
- UPC # 662820579724
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3.00" |
Roll Length | 300 ft |
Core Diameter | 3 in |
Roll Size (WxL) - Rating & Name Plate Labels | 3 in x 300 ft |
Roll Width | 3 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Material Polyester, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6002, R6002, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-480A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 (WM-325-349-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Wire Markers