Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-21-438
Mfr # THT-21-438
Zoro # G7181842
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Width 3 in
- Label Type Tamper-Indicating Metallized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-21-438
- Zoro # G7181842
- UPC # 662820301950
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3.00" |
Roll Length | 300 ft |
Roll Size (WxL) - Indicating Labels | 3 in x 300 ft |
Roll Width | 3 in |
Core Diameter | 3 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6002, R6002, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0162-RA_14X10)
- HEXARMOR Safety Gloves, PR (7200-S (7))
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-161-486-1 (THT-161-486-1)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- Brady Wire Markers