Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-19-480-1
Mfr # THT-19-480-1
Zoro # G6520281
Free Shipping & Returns
$232.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Metallic, Non-Metal
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-19-480-1
- Zoro # G6520281
- UPC # 662820579700
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 2 in |
Label Size (HxW) - Rating & Name Plate Labels | 2 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Gray, Label Finish Satin, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-480A, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Caution Federal Law Prohibits Dispensing Without 3/8" x 1-1/2" (PAUX-14)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311022)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- Brady Wire Markers