Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-18-435-3
Mfr # THT-18-435-3
Zoro # G7228715
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Metallized
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-435-3
- Zoro # G7228715
- UPC # 662820302308
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Core Diameter | 3 in |
Roll Width | 3 13/64 in |
Roll Size (WxL) - Rating & Name Plate Labels | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-435, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- KENT SAFETY Fishing Vest, 5XL, 15.5lb, Green (151700-400-090-21)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- Brady Wire Markers