Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-17-7576-3
Mfr # THT-17-7576-3
Zoro # G6496131
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-17-7576-3
- Zoro # G6496131
- UPC # 662820208259
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Matte, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7576, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6R-12HA (R7-6R-12HA)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- Brady Wire Markers