Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-17-438-3
Mfr # THT-17-438-3
Zoro # G7223991
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating Metallized
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-17-438-3
- Zoro # G7223991
- UPC # 662820301820
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Roll Width | 2 13/64 in |
Roll Size (WxL) - Indicating Labels | 2 13/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2TYR1, 33VG41, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Matte, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-438, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Shaded Spruce, 3X, REG (104221-HA53XREG)
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- Brady Electrical Labels