Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-17-435-3
Mfr # THT-17-435-3
Zoro # G6543923
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP81, i7100, THT 3" Core Printers
- Material Polyester
- Label Type Metallized
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-17-435-3
- Zoro # G6543923
- UPC # 662820303770
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Core Diameter | 3 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2TYR1, 33VG41, Compatible Mfr Part Number IP-R6000, R6005, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-435, Recommended Ribbon IP-R6000, R6005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38PL-KD)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (2RA22)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- Brady Electrical Labels