Shop All Wire Markers
Brady
Silver Polyester Wire Marker, THT-17-428-1.5-SC
Mfr # THT-17-428-1.5-SC
Zoro # G6699393
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Material Polyester
- Label Type Metallized
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-17-428-1.5-SC
- Zoro # G6699393
- UPC # 662820920946
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Core Diameter | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon R4313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BRADY Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50 (SCN45-F)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Wire Markers